DESCRIPTION

  • Designed for use on preformed shower bases: fiberglass, acrylic or metal
  • Features 2" solvent weld connection
  • Fiber and rubber gaskets provide a tight seal to the base
  • Stainless steel strainer

PROFLO® 2-Piece ABS Solvent Weld Shower Drain

PFA600

Drain Opening:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Opening
2 in
End Connection 1
Solvent Weld
Material
Plastic
Material Type
ABS

Starting at
$9.09
EACH
  • QUANTITY