2 in. Two Piece PVC Solvent Weld Shower Drain with Stainless Steel Strainer
2 in. Two Piece PVC Solvent Weld Shower Drain with Stainless Steel Strainer
Package Quantity Info:
EA: 1 IP: 1 CA: 48-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Designed for use on preformed shower bases: fiberglass, acrylic or metal
- Stainless steel strainer
- Features 2" solvent weld connection
- Fits pipe size: 2"
- Fiber and rubber gaskets provide a tight seal to the base
Recommended Accessories
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Construction:
- Non-Membrane
- Diameter:
- 12-343/1000 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Diameter:
- 2-17/25 in
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Diameter:
- 2 in
- Grate Shape:
- Round
- Outlet Type:
- Push On
- WaterSense Labeled:
- No