DESCRIPTION

  • Adjustable horizontally
  • Includes stainless steel bolts, nut and washers
  • Includes thick foam rubber gasket
  • Plastic construction
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 2 PVC Horizontal Hub Urinal Flange Kit

PFPHUFK

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Hub
Fitting Size 1
2 in
Material
Plastic
Material Type
PVC
WaterSense Labeled
No

Starting at
$17.04
EACH
  • QUANTITY

DOCUMENTS