DESCRIPTION

  • Adjustable strainer height
  • Fits pipe size: 1 1/2" and 2"
  • Round stainless steel strainer
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 2 x 1-1/2 in. ABS Adjustable Shower Drain

PF42808

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Plastic
Material Type
ABS

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS