2 x 1-1/2 in. No Hub Reducing Standard Domestic Cast Iron Coupling
2 x 1-1/2 in. No Hub Reducing Standard Domestic Cast Iron Coupling
-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Made from high-quality elastomeric compound (ASTM C-564), the PROFLO no-hub gasket features multiple sealing beads under the clamp bands
- The sealing beads on the gasket impede the movement of the gasket and pipe, providing a positive, reliable seal
- Corrosion resistant
- The clamp standard 301 stainless steel clamps and 5/16 in hex-head 305 screws provide the sealing force
- Made in USA
- The patented, bi-directional corrugations create clamp sealing pressure in both parallel and transverse patterns on the gasket and pipe, thereby avoiding pull-out failures, and providing a positive, reliable seal
- The shield 0.007 in thick type 301 stainless steel shield requires less band load to transfer pressure to the gasket, leaving more clamping load in reserve to compress the gasket
Specifications
- ASTM:
- ASTM C-1277, ASTM C-564
- CSA Certified:
- CSA B602
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Coupling, Reducing
- IAPMO Listed -:
- Yes
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 1500
- Schedule Class:
- Standard
- Temperature Range:
- -30 to 220 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No