2 in. Cast Brass Rubber Closet Spud

You last purchased this on
 
PROFLO®

PF100 Series 2 in. Cast Brass Rubber Closet Spud

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PF100 Series 2 in. Cast Brass Rubber Closet Spud

  • Fast #
  • Part #PF100
  • Item #308212
  • Manufacturer Part #100
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Brass with rubber washer
  • PF100 Series
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Collection:
PF100 Series
End Connection 1:
NPSM
End Connections:
NPSM
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Length:
1-9/10 in
Material:
Cast Brass, Rubber
Product Type:
Closet Spud
UL Listed:
No
WaterSense Labeled:
No