PROFLO®

2 x 3 in. Brass Nipple

Part #PFXCHNKM

Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass construction
  • Chrome Plated

Lead Law Compliant

Documents

Specifications

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 3 in

Material: Brass