DESCRIPTION

  • Bowl size: 14" X 16"
  • Drain diameter: 3 1/2"
  • Optional accessories: Brass disposer flange and stopper: MB132974 or MB132978
  • Overall size: 33" x 22"
  • Sink clips included
  • Stainless steel

PROFLO® 20 ga 2-Bowl Stainless Steel Kitchen Sink

PFT33228

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 16 in x 8 in
CSA Certified
CSA B45.4-08
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
20
Installation Type
Drop-In
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in X 22 in X 8 in

Starting at
Call for Pricing
  • QUANTITY