DESCRIPTION

  • Bowl size: 25" x 22"
  • Drain diameter: 3 1/2"
  • Optional accessories: Brass disposer flange and stopper: MB132974 or MB132978
  • Sink clips included
  • Stainless steel

PROFLO® 20 ga 4-Hole Single Bowl Stainless Steel Kitchen Sink

PFT252274

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
21 1/4 in x 15 3/4 in x 7 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
22
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in X 22 in X 7 in

Starting at
Call for Pricing
  • QUANTITY