DESCRIPTION

  • Butyl/EPDM diaphragm
  • Made in the USA
  • Malleable iron elbow connection
  • NSF/ANSI Std. 61 compliant
  • Polypropylene liner
  • Pre-pressurized water system tanks
  • Steel construction
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 20 gal Pump Tank

PFX20

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Capacity
20 gal
Diameter
15-3/8 in
Height
31-5/8 in
Lead Law Compliant
Yes
Material
Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Width
15-3/8 in

Starting at
Call for Pricing
  • QUANTITY