1/2 - 3/4 in. Copper Bonded Steel Pipe Support Bracket

You last purchased this on
 
PROFLO®

1/2 - 3/4 in. Copper Bonded Steel Pipe Support Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 - 3/4 in. Copper Bonded Steel Pipe Support Bracket

  • Fast #
  • Part #PFCNB20DF
  • Item #3565308
  • Manufacturer Part #140PF
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • 16 ga
  • 1/2 in, 3/4 in holes
  • Copper bonded steel construction
  • Positions copper water supplies for sinks, water closets, and other fixtures
  • Requires Certification

Documents


Specifications

Application:
Sinks, Water Closets
Coating:
Copper Plated
Depth:
19/100 in
FM Approved:
No
Fits Pipe Size:
1/2 in - 3/4 in
Gauge (metal):
16 ga
IAPMO Listed -:
Yes
Length:
20 in
MA Approved -:
No
Material:
Copper Bonded Steel
UL Listed:
No
WaterSense Labeled:
No
Width:
2 in
Work Load Limit:
25 lb