DESCRIPTION

  • ADA compliant when installed according to ADA guidelines
  • Vitreous china with concealed front overflow

PROFLO® Rockaway 20 x 17 in. Single Hole Drop-In Lavatory Sink with 8 in. Centerset Faucet Holes

PF20178

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
16 in x 11 in x 8 in
Center Size
8 in
Collection
Rockaway
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Drop-In
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x 17 in x 8 in

Starting at
$53.56
EACH
  • QUANTITY