DESCRIPTION

  • Concealed front overflow
  • High gloss and stain resistant surface
  • Integral self-draining soap dishes
  • Mounting brackets and instructions included
  • Pedestal leg sold separately
  • Vitreous china

PROFLO® 20 x 18 in. 3-Hole Vitreous China Lavatory Sink

PF4704

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Installation Type
Pedestal
Material
Vitreous China
Overall Sink Size
20 in x 18 in x 7 1/2 in
Vessel Only - FEI
Yes

Starting at
Call for Pricing
  • QUANTITY