DESCRIPTION

  • Concealed front overflow drain
  • High blacksplash
  • Wall bracket included

PROFLO® 20 x 18 in. Three Hole ADA Wallmount Lavatory Sink with 8 in. Faucet Holes

PF5518

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
14-3/4 in x 11 in x 6-1/8 in
Center Size
8 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x 18 in x 11-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$70.27
EACH
  • QUANTITY