PROFLO®

200 Series Soft Trap Cover in China White

Part #PF203WH  |  Item #467746  |  Manufacturer Part #PF203WH

$74.89 EACH

Color/Finish: China White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  15
  • Pallet:  180
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

1 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • P-trap, 2 supply & offset tailpiece covers
  • Snapclip™ fasteners
  • Universal flexible design fits virtually all P-trap assemblies
  • E-Z Tear-to-fit feature
  • Antimicrobial vinyl
  • CABO/ANSI, cUPC/IAPMO and Canada barrier-free compliant
  • Made in the USA

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: 200 Series

Color Finish: China White

Color Finish Category: Whites

Cover Type: Soft

Product Type: Trap Cover

Type: PF203WH