DESCRIPTION
- Elegantly sculptured high backsplash
- Faucet not included
- Mounting brackets and instructions included
- Twin soap dishes
- Vitreous china with front overflow
SPECIFICATIONS
- ADA Compliant
- No
- Center Size
- 4 in
- Collection
- Rosita Hills
- Color Finish
- White
- Color Finish Category
- Whites
- Drain Location
- Rear Center
- Faucet Installation
- 3 or 4 Hole
- Installation Type
- Pedestal
- Material
- Vitreous China
- Number Of Bowls
- 1
- Overall Sink Size
- 22 in x 19 in x 35-4/10 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday