22-1/2 x 19 in. Oval Pedestal Bathroom Sink in White
Rosita Hills 22-1/2 x 19 in. Oval Pedestal Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installation Type: Pedestal
- Overall Sink Size: 22.5 in. (L) x 19 in. (W) x 11.3 in. (H)
- Constructed from grade A vitreous china
- This PROFLO sink carries a limited lifetime warranty
- 1.5 in. Drain connection located in rear of basin
- Equipped with an overflow drain with a 6 in. overflow height
- Predrilled Faucet Holes: 3 (4 in. centers)
- Interior Basin Size: 20 in. (L) x 13.38 in. (W) x 7.5 in. (H)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Brand Model Compatibility:
- PF1021WH Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Rosita Hills
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 22-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Oval
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22-1/2 in x 19 in
- Type:
- PF1121WHP
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 19 in
- cUPC Certified:
- Yes