DESCRIPTION

  • Brass construction
  • Chrome plated
  • Double offset slip joint
  • Includes nut and washer
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 22 Gauge Double Offset Slip-Joint Extension Tube

PFETB80

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Fitting Size 1
1-1/4 in
Gauge
22
Material
Brass
Size
1-1/4 in