DESCRIPTION

  • 18 gauge stainless steel
  • Bowl size: 23" x 17"
  • Brushed satin
  • Digital templates available
  • Includes mounting clips and paper template
  • Sink strainer sold separately
  • Sound absorption pads and coating to minimize vibration and sound and increase durability
  • Type 301 nickel bearing stainless steel
  • Undercoated and padded for quiet operation

PROFLO 23 x 17-3/4 in. Single Bowl Under-Mount Stainless Steel Sink

PFUC301

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
23 in x 17 in x 8 in
CSA Certified
CSA B45.4-08
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
23 in x 17-3/4 in x 8 in

Starting at
Call for Pricing
  • QUANTITY