DESCRIPTION

  • Sound absorption pads and coating to minimize vibration and sound and increase durability
  • Type 301 nickel bearing stainless steel

PROFLO® 23 x 20-1/2 in. Single Bowl Undercounter Sink

PFUC307

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
23 in x 21 in x 8-1/2 in
CSA Certified
CSA B45.4-08
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
23-1/16 in x 20-1/2 in x 9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY