PROFLO®

24 in. Grab Bar in Satin

Part #PFGB24EMSF4

Call for Pricing EACH

Color/Finish: Satin Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WingIts® fastener compatible
  • Includes six 2" self tapping #10 stainless steel screws
  • Satin finish
  • ADA compliant
  • Exposed screws

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

CARB OTC LEED Compliant: No

Color Finish: Satin Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 1-1/2 in

IAPMO Listed: No

Installation Type: Exposed Screw

Length: 24 in

Material: Stainless Steel

Material Type: 304

Mount Type: Wall

Type: PFGB24EMSF4

Weight Capacity: 250