DESCRIPTION

  • Allows handshower to be used at varying heights
  • Twenty four inch bar supports adjustable handshower
  • With 7/8" brass bar

PROFLO® 24 in. Slide Bar for Handshower

PF14BS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
24 in
Trim Only
No
WaterSense Labeled
No
Width
7/8 in

Starting at
$42.33
EACH
  • QUANTITY

DOCUMENTS