DESCRIPTION

  • All metal construction
  • Mounting hardware included

PROFLO® 6700 Series 24 in. Towel Bar

PF6770

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
6700 Series
Color Finish
Chrome
Color Finish Category
Chromes
Depth
2-15/16 in
Height
2-11/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Zinc Die Cast

Starting at
$25.92
EACH
  • QUANTITY