24 in. Towel Shelf with Bar

Part #PFTRK05  |  Item #7735995  |  Manufacturer Part #B8ZZ11-24CP

$81.01 EACH

Length:

24 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Stainless steel posts
  • Stainless steel bars
  • Mounting hardware included

Documents

Specifications

ADA Compliant: No

Adjustable: No

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Length: 24 in

MA Approved: No

Material: Stainless Steel

Number of Bars: 6

Overall Width: 34-13/16 in

WaterSense Labeled: No