DESCRIPTION

  • Holes (Ea. End): 4
  • Steel construction

PROFLO® 24 x 1-1/2 in. 16 ga 4-Hole FHA Steel Plate Strap

PFPS2416

Length:

24 in

SPECIFICATIONS

Gauge
16
Length
24 in
Material
Steel
Width
1-1/2 in

Starting at
$4.11
EACH
  • QUANTITY