24 x 14 in. Aluminum Filter Grille with Horizontal Blade
24 x 14 in. Aluminum Filter Grille with Horizontal Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Aluminum
- WaterSense Labeled:
- No
- Width:
- 14 in