DESCRIPTION

  • Combines with PF4600 base to create complete two piece pedestal
  • Concealed front overflow
  • High gloss and stain resistant surface
  • Integral self-draining soap dishes
  • Mounting brackets and instructions included
  • PF4604 4" centerset lavatory sink combines with PF4600 pedestal to create complete pedestal lavatory sink
  • PF4608 8" centerset lavatory sink combines with PF4600 pedestal to create complete pedestal lavatory sink
  • Vitreous china

PROFLO® 24 x 19 in. Centerset 3-Hole Vitreous China Pedestal Lavatory

PF4604BO

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Bone
Color Finish Category
Neutrals
Length
24 in
Material
Vitreous China
WaterSense Labeled
No
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY