24 x 24 in. Metal Universal Access Door in Almond

You last purchased this on
 
PROFLO®

24 x 24 in. Metal Universal Access Door in Almond

  • Fast #
  • Part #PF2424AD
  • Item #1661275
  • Manufacturer Part #PF2424AD
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

24 x 24 in. Metal Universal Access Door in Almond

This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Constructed of 16 ga steel
  • Screwdriver operated latch
  • Concealed rod hinge
  • Not fire rated
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Neutrals
Color Finish Name:
Almond
FM Approved:
No
Gauge (metal):
16 ga
Insulated:
No
Length:
24 in
MA Approved -:
No
Material:
Stainless Steel
Panel Door Plate Type:
Universal Access Door
Size:
24 in x 24 in
UL Listed:
No
WaterSense Labeled:
No
Width:
24 in