DESCRIPTION

  • Mounting brackets and instructions included
  • Overall: 25" x 20"
  • Vitreous china

PROFLO® 25-3/8 x 19-7/10 in. Lavatory Sink with 4 in. Centerset Faucet Holes

PF14104

Color Finish

 

SPECIFICATIONS

Center Size
4 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
25-1/2 in x 19-5/8 in x 32-3/8 in

Starting at
$146.61
EACH
  • QUANTITY