DESCRIPTION

  • For use with PFUC308
  • Protective bumpers and feet

PROFLO® 25-7/16 x 13-3/8 in. Basin Rack/Grid

PFG2512

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Height
1 in
Length
13-3/8 in
Material
Stainless Steel
Width
25-7/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS