DESCRIPTION

  • Available with 3 faucet holes
  • Bowl depth: 5 3/8"
  • Includes sink clips
  • Made of 22 gauge stainless steel
  • Satin finish
  • Sink strainers sold separately
  • Undercoated quiet operation

PROFLO® Bealeton 25 x 21 in. Three Hole 1 Bowl Stainless Steel Sink Center

PFSR2521553

Drain Location:

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
21 in x 15-3/4 in x 5-3/8 in
Center Size
8 in
Collection
Bealeton
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-3/8 in
Drain Location
Left
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
22
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 21-1/4 in
Sink Size Range
20 in - 25 in

Starting at
$100.7
EACH
  • QUANTITY