DESCRIPTION

  • Sink clips included

PROFLO® Bealeton 25 x 22 in. 22 ga Single Bowl

PFSR2522653

Faucet Installation:

3 Hole

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21 in x 15-3/4 in x 6-1/2 in
Center Size
8 in
Collection
Bealeton
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
22
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

Starting at
$74.3
EACH
  • QUANTITY