DESCRIPTION

  • Sink clips included
  • Six inch deep sinks are ADA compliant
  • Undercoated and padded for quiet operation

PROFLO® Bealeton 25 x 22 x 7-63/100 in. 22 ga 4-Hole Single Bowl Drop-In Kitchen Sink

PFSR252264BP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
21 in x 15-3/4 in x 7-63/100 in
CSA Certified
CSA B45.4-08
Collection
Bealeton
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6 in
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
22
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

Starting at
Call for Pricing
  • QUANTITY