PROFLO® Bealeton 25 x 22 x 7 in. Single Bowl Drop-In 20 ga Stainless Steel Kitchen Sink
PFSR25227
Faucet Installation:
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.19.3
- CSA Certified
- CSA B45.4-08
- Collection
- Bealeton
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 7 in
- Drain Location
- Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- 3 Hole
- Gauge
- 20
- Installation Type
- Self-Rimming/Drop-In
- Material
- Stainless Steel
- Number Of Bowls
- 1
- Overall Sink Size
- 25 in x 22 in
- Sink Size Range
- 20 in - 25 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday