DESCRIPTION

  • Sink clips included
  • Undercoated and padded for quiet operation

PROFLO® 25 x 22 x 8 in. Single Bowl Drop-In 20 ga Stainless Steel Kitchen Sink

PFSR25228

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4-08
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
20
Installation Type
Drop-In
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in x 8 in

Starting at
Call for Pricing
  • QUANTITY