26 gal. Polypropylene Steel Pump Tank
26 gal. Polypropylene Steel Pump Tank
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Polypropylene Liner
- Helium tested
- Butyl Diaphragm
- Made in USA
- Welded steel NPT elbow connection
- Lead-Free
- Appliance quality paint for indoor or outdoor installation
- Brass air valve with o-ring seal
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- CSA Certified:
- CSA 61-2018
- Capacity:
- 26 gal
- Diameter:
- 16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Sizes:
- 1 in
- Height:
- 34-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Type:
- PFX26S