26 in. Copper Plate Bracket 1/2-3/4 in. Hole Extruded

Part #PFCBE26DF  |  Item #3565310  |  Manufacturer Part #101-26-RPF

$7.39 EACH

Length:

26 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Copper bonded steel construction
  • 16 ga
  • Positions copper water supplies for sinks, water closets, and other fixtures
  • Extruded holes

Documents

Specifications

Coating: Copper Plated

Color Finish: Copper

Color Finish Category: Copper Tones

Fits Pipe Size: 1/2 in - 3/4 in

IAPMO Listed: Yes

Length: 26 in

MA Approved: No

Material: Steel

Type: PFCBE26DF

WaterSense Labeled: No