26 in. Flat Galvanized Plate Bracket 1-3/8 in. Holes

Part #PFGB26  |  Item #3565312  |  Manufacturer Part #103-26PF

$6.13 EACH
(Pricing is for 26 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Galvanized steel construction
  • 14 ga
  • 1/2", 3/4" or 1" holes
  • Positions copper water supplies for sinks, water closets, and other fixtures

Documents

Specifications

Coating: Galvanized

Fits Pipe Size: 1/2 in;3/4 in;1 in

Length: 26 in

Material: Steel

Type: PFGB26