1/4 in. x 3-1/2 in. Brass Plated Steel Closet Bolt
1/4 in. x 3-1/2 in. Brass Plated Steel Closet Bolt
Package Quantity Info:
EA: 1 IP: 100 CA: 400-
Pick Up: 0 Available in Leesburg, VA - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Nickel plated steel washers and acorn nuts
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 1/4 in
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Steel
- Size:
- 1/4 in x 20 in
- WaterSense Labeled:
- No