3-1/2 in. MIP Countersunk Brass Tap Plug
PFEP53 Series 3-1/2 in. MIP Countersunk Brass Tap Plug
Frequently Purchased Together
Product Details
- Fits Pipe Size(s): 3-1/2 in
- Outlet Type (Connection): Threaded
- Construction Material: Brass / Metal
- Tapped 1/4" all the way through
- Straight fitting type
- Drain Base Width: 3-1/2 in
- For residential and light commercial use
Specifications
- Adjustable:
- No
- Application:
- Light Commercial, Residential
- Collection:
- PFEP53 Series
- Fits Pipe Size:
- 3-1/2 in
- Head Style:
- Countersunk
- IAPMO Listed -:
- No
- Material:
- Brass
- Outlet Type:
- MIP
- Plug Diameter:
- 3-19/20 in
- Plug Included:
- Yes
- Product Type:
- Plug