3-1/2 in. IPS PVC Stainless General Purpose Drain
3-1/2 in. IPS PVC Stainless General Purpose Drain
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 420-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Overall Length: 6 in
- Overall Width: 6 in
- Constructed from plastic (ABS) and brass
- Connection Type: IPS
- Barrel length allows for 1-3/4" height adjustment
- End Connection Size: 3-1/2 in
- Plastic body
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.21.1M 1991
- Adjustable:
- Yes
- Application:
- Commercial
- CSA Certified:
- CSA B125.2 2015
- Drain Base Height:
- 3 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 3-1/2 in
- Grate Color Finish:
- Stainless
- Grate Color Finish Category:
- Stainless Steel
- Grate Diameter:
- 6 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Outlet Type:
- Threaded
- Trap Primer Connection:
- No
- UL Listed:
- No