Single Function Showerhead in Chrome Plated

You last purchased this on
 
PROFLO®

Single Function Showerhead in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Single Function Showerhead in Chrome Plated

  • Fast #
  • Part #PFSH301GCP
  • Item #7304969
  • Manufacturer Part #1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Flow Rate: 1.75 GPM
  • Overall Dimensions: 3.5 in. (H) x 1.75 in. (W)
  • Constructed from zinc and ABS
  • CUPC Approved
  • WaterSense Certified
  • Connection: 0.5 in. NPT
  • Single function showerhead with full-body spray
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2012
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
1-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed -:
No
Length:
3-1/2 in
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
3-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full