PROFLO®

3-1/2 in. Threaded Bronze/Brass Cleanout

Part #PFEP53LAN  |  Manufacturer Part #EP53LAN

Fits Pipe Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass construction
  • Countersunk slotted design
  • For residential and light commercial use
  • Not for pressure applications
  • IPS
  • Tapped 5/16" all the way through

Specifications

Adjustable: No

Cover Shape: Round

Drain Base Material: Bronze/Brass

Fits Pipe Size: 3-1/2 in

Outlet Type: Threaded

Plug Diameter: Yes