3 - 4 in. MIP ABS Cleanout
3 - 4 in. MIP ABS Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Pipe Size(s): 3 In or 4 In
- Outlet Type (Connection): Threaded
- Construction Material: Plastic / ABS
- Medium duty: Safe live load between 2,000 pounds and 4,999 pounds
- 6" brass cover
- Drain Base Width: 3 in or 4 in
- Drain Base Height: 4-1/2 in to 6 in
Specifications
- ASME:
- ASME A112.36.2M 1991
- ASTM:
- ASTM D-2661
- Adjustable:
- Yes
- Application:
- Commercial
- Cover Material:
- Brass
- Cover Shape:
- Round
- Drain Base Height:
- 6 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 6 in
- Fits Pipe Size:
- 3 in - 4 in
- IAPMO Listed -:
- No
- Outlet Type:
- MIP
- Plug Included:
- No