3 In - 4 In. Push On Plastic White Cleanout
3 In - 4 In. Push On Plastic White Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Pipe Size(s): 3 in or 4 In
- Outlet Type (Connection): Push On
- Construction Material: Plastic / ABS
- Drain Base Width: 4 in
- Drain Base Height: 2-1/2 in
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- No
- Cover Color Finish:
- White
- Cover Material:
- Plastic
- Cover Material Type:
- ABS
- Cover Shape:
- Round
- Drain Base Height:
- 2-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 4 in
- Fits Pipe Size:
- 3 in or 4 In
- Material Type:
- ABS
- Outlet Type:
- Push On
- Plug Included:
- No
- Type:
- PF42926
- WaterSense Labeled:
- No