DESCRIPTION

  • Fits iron pipe or copper tube
  • Shallow style
  • Steel construction

PROFLO® 3/4 in. Copper Tube Size 7/8 in.OD Escutcheon

PFE9

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/2 in
End Connection 1
CTS
Faucet Connection
CTS
Fits Pipe Size
3/4 in
Gauge
30
Material
Steel

Starting at
$0.53
EACH
  • QUANTITY