DESCRIPTION

  • Burst pressure: tested to 250 psig without failure
  • Conforms to ASME A112.18.6
  • Connection: 3/4" FIP X 3/4" FIP
  • IAPMO listed
  • Max pressure 125psi
  • Max temperature: 180° F (82° C)
  • NSF 61 compliant
  • Stainless steel corrugated, kink resistant tubing

PROFLO® 3/4 in. Female x Female Flexible Water Connector

PFX210963

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Length
24 in
Material
Stainless Steel
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/4 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS