DESCRIPTION

  • Flexible tubing
  • Not recommended for repair/installation of dishwasher lines
  • Not resistant to esters, ketones and aromatic hydro-carbons
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 3/4 in. ID x 50 ft. Vinyl Tube

PF149032

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
50 ft
Material
Plastic
Material Type
Vinyl
Pipe Tubing Size
1 in