DESCRIPTION

  • Fits iron pipe or copper tube
  • Shallow style
  • Steel construction
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 3/4 in. IPS Escutcheon Polished Chrome

PFE8

MORE SIZES AVAILABLE

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/2 in
End Connection 1
IPS
Faucet Connection
IPS
Fits Pipe Size
3/4 in
Gauge
30
Material
Steel