DESCRIPTION

  • Corrosion-proof
  • High density polyethylene
  • Shallow, one-piece design

PROFLO® 3/4 in. IPS Plastic Escutcheon

PFPE3

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Diameter
2-1/4 in
End Connection 1
IPS
Faucet Connection
IPS
Fits Pipe Size
3/4 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$0.29
EACH
  • QUANTITY